Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 22-8M-FS
Zoro # G710988053
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Number of Teeth 22
- Material Steel
- Outside Diameter 2.559 in
- Inside Diameter 1.763 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-8M-FS
- Zoro # G710988053
- UPC # 00195057195646
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.559 in |
Inside Diameter | 1.763 in |
Details
Pitch | 8 mm |
Number of Teeth | 22 |
Material | Steel |
Tooth Style | HTD |
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 1.763 in, Material Steel, Outside Diameter 2.559 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881) (CA881)
- D&D 74" Outside Length, 5/8" Top Width, 1 Ribs (5VX740)
- TIMKEN TIM-419, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 419 (419)
- TIMKEN TIM-14130, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14130 (14130)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulley Parts