Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 22-8M-FA
Zoro # G110988301
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 22
- Stock Thickness 0.09 in
- Inside Diameter 1.763 in
- Material Aluminum
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-8M-FA
- Zoro # G110988301
- UPC # 00195057195479
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.763 in |
Outside Diameter | 2.559 in |
Details
Number of Teeth | 22 |
Stock Thickness | 0.09 in |
Material | Aluminum |
Overall Thickness | 0.125 in |
Tooth Style | HTD |
Pitch | 8 mm |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 1.763 in, Material Aluminum, Outside Diameter 2.559 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RS JEM)
- DIVERSITECH Motor Run Capacitor, 370V, Round (37300R)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves