Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 22-3M-FA
Zoro # G710987452
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 22
- Inside Diameter 0.626 in
- Overall Thickness 0.052 in
- Outside Diameter 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-3M-FA
- Zoro # G710987452
- UPC # 00195057192812
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.626 in |
Outside Diameter | 0.945 in |
Details
Material | Aluminum |
Number of Teeth | 22 |
Overall Thickness | 0.052 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Pitch | 3 mm |
Stock Thickness | 0.032 in |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.626 in, Material Aluminum, Outside Diameter 0.945 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002ZZ (6002 ZZ/C3 PRX)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 115 V (D72IN)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, LH, 304SS (062716000100)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulley Parts