Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 21XL-FS
Zoro # G610988382
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.125 in
- Stock Thickness 0.04 in
- Pitch 0.2 in
- Outside Diameter 1.563 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21XL-FS
- Zoro # G610988382
- UPC # 00195057102750
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.125 in |
Outside Diameter | 1.563 in |
Details
Stock Thickness | 0.04 in |
Pitch | 0.2 in |
Material | Steel |
Tooth Style | XL |
Number of Teeth | 21 |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.125 in, Material Steel, Outside Diameter 1.563 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3 (D216)
- MAIN FILTER Hydraulic Filter, replaces PARKER G03732, Pressure Line, 10 micron, Outside-In (MF0058482)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting (C85E25-250)
- LEESON Washdown Motor, 5 HP, 184TC Frame, 60/50 Hz (132440.00)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 44 X 088 (P06690)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts