Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 21XL-FA
Zoro # G410988346
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.125 in
- Outside Diameter 1.563 in
- Pitch 0.2 in
- Material Aluminum
- Tooth Style XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21XL-FA
- Zoro # G410988346
- UPC # 00195057102446
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.125 in |
Outside Diameter | 1.563 in |
Details
Pitch | 0.2 in |
Material | Aluminum |
Tooth Style | XL |
Overall Thickness | 0.065 in |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.04 in |
Number of Teeth | 21 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.125 in, Material Aluminum, Outside Diameter 1.563 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- DAYTON 3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA1)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3092408, Return Line, 15 micron, Inside-Out (MF0595033)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts