Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 21MP-FA
Zoro # G510988086
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.08 in
- Tooth Style MXL
- Outside Diameter 0.71 in
- Overall Thickness 0.052 in
- Stock Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21MP-FA
- Zoro # G510988086
- UPC # 00195057100350
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.71 in |
Inside Diameter | 0.452 in |
Details
Pitch | 0.08 in |
Tooth Style | MXL |
Overall Thickness | 0.052 in |
Stock Thickness | 0.032 in |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Number of Teeth | 21 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.452 in, Material Aluminum, Outside Diameter 0.71 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (SA38-1A125)
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT6)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts