Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 21L-FS
Zoro # G610988306
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tooth Style L
- Stock Thickness 0.06 in
- Number of Teeth 21
- Overall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21L-FS
- Zoro # G610988306
- UPC # 00195057103979
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.12 in |
Outside Diameter | 2.75 in |
Details
Material | Steel |
Tooth Style | L |
Stock Thickness | 0.06 in |
Number of Teeth | 21 |
Overall Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.12 in, Material Steel, Outside Diameter 2.75 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Opaque Staining Color, 8 oz, Yellow (81405)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F2)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING BRONZE ECON (P05550)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulleys & Sheaves