Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 21L-FA
Zoro # G310988163
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 21
- Inside Diameter 2.12 in
- Pitch 0.375 in
- Overall Thickness 0.09 in
- Stock Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21L-FA
- Zoro # G310988163
- UPC # 00195057103634
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.12 in |
Outside Diameter | 2.75 in |
Details
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 21 |
Pitch | 0.375 in |
Overall Thickness | 0.09 in |
Stock Thickness | 0.06 in |
Material | Aluminum |
Tooth Style | L |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.12 in, Material Aluminum, Outside Diameter 2.75 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- WORLDWIDE ELECTRIC Worldwide HdRF237-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF237-60/1-R-56C)
- NATIONAL Small Bore Inch Seal, 472299 (472299)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulley Parts