Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 21H-FS
Zoro # G410988452
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2.817 in
- Outside Diameter 3.574 in
- Number of Teeth 21
- Pitch 0.5 in
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21H-FS
- Zoro # G410988452
- UPC # 00195057105102
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.817 in |
Outside Diameter | 3.574 in |
Details
Number of Teeth | 21 |
Pitch | 0.5 in |
Tooth Style | H |
Item | Timing Pulley Bar Stock Flange |
Material | Steel |
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.817 in, Material Steel, Outside Diameter 3.574 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-7/8" (9SCH178)
- MAIN FILTER Hydraulic Filter, replaces WIX R32C10CB, Return Line, 10 micron, Outside-In (MF0062449)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (3C)
- BESTORQ Ariens / Gravely 915013 EZR1742 (Eng to JS 42" Deck) Zero Turn Mower Replacement Belt, B43LG (B43LG)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves