Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 21H-FA
Zoro # G110988493
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Overall Thickness 0.125 in
- Inside Diameter 2.817 in
- Material Aluminum
- Stock Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21H-FA
- Zoro # G110988493
- UPC # 00195057104877
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.817 in |
Outside Diameter | 3.574 in |
Details
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.125 in |
Material | Aluminum |
Stock Thickness | 0.09 in |
Number of Teeth | 21 |
Tooth Style | H |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.817 in, Material Aluminum, Outside Diameter 3.574 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- BESTORQ Aftermarket C C I L 32804 Replacement Belt, B62 (B62)
- COXREELS Spring Canister Assembly, Steel (1960)
- TOMPKINS Hydraulic Fitting-Steel06MP-08FPX-08FPX TEE (1601-06-08-08)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulley Parts