Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 21-5M-FA
Zoro # G310987784
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.437 in
- Material Aluminum
- Inside Diameter 1 in
- Stock Thickness 0.04 in
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21-5M-FA
- Zoro # G310987784
- UPC # 00195057194366
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.437 in |
Inside Diameter | 1 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.04 in |
Pitch | 5 mm |
Number of Teeth | 21 |
Tooth Style | HTD |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 1 in, Material Aluminum, Outside Diameter 1.437 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Frl Combination, 2000Srs, Npt, C38351-611 (C38351-611)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- AZTEC LIFTING HARDWARE Quick Link 1/4-6mm Zinc Plated (CQL014)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves