Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 21-2P-FA
Zoro # G210987976
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.426 in
- Material Aluminum
- Outside Diameter 0.71 in
- Tooth Style GT
- Stock Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21-2P-FA
- Zoro # G210987976
- UPC # 00195057197022
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.426 in |
Outside Diameter | 0.71 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | GT |
Stock Thickness | 0.032 in |
Pitch | 2 mm |
Number of Teeth | 21 |
Overall Thickness | 0.052 in |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.426 in, Material Aluminum, Outside Diameter 0.71 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N02S)
- BESTORQ CX155 Cogged Belt, 159 in Outside Length, 7/8 in Top Width, 1 Ribs (CX155)
- COXREELS Hose Reel, Long Handled, Hand, 18-1/2" H (1125WCL-12-C)
- BESTORQ Kevlar V-Belt, B75LG (B75LG)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- Zoro Select Pulleys & Sheaves