Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 20XL-FS
Zoro # G210988393
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stock Thickness 0.04 in
- Outside Diameter 1.5 in
- Overall Thickness 0.065 in
- Tooth Style XL
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20XL-FS
- Zoro # G210988393
- UPC # 00195057102736
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.5 in |
Inside Diameter | 1.062 in |
Details
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Tooth Style | XL |
Item | Timing Pulley Bar Stock Flange |
Material | Steel |
Pitch | 0.2 in |
Number of Teeth | 20 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.062 in, Material Steel, Outside Diameter 1.5 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- NATIONAL Small Bore Inch Seal, 455035 (455035)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X16X16)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulley Parts