Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 20XL-FA
Zoro # G810988335
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style XL
- Outside Diameter 1.5 in
- Stock Thickness 0.04 in
- Number of Teeth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20XL-FA
- Zoro # G810988335
- UPC # 00195057102439
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.5 in |
Inside Diameter | 1.062 in |
Details
Material | Aluminum |
Tooth Style | XL |
Stock Thickness | 0.04 in |
Number of Teeth | 20 |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.062 in, Material Aluminum, Outside Diameter 1.5 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 60H-10 - Standard: 60 Chain Size, 10 Ft, 131556 (131556)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G25B, Return Line, 25 micron, Outside-In (MF0062310)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- PIX Belt, XPZ Cogged, 10 x 875mm LP (XPZ875)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts