Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 20L-FS
Zoro # G610988313
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.06 in
- Number of Teeth 20
- Pitch 0.375 in
- Inside Diameter 2.035 in
- Outside Diameter 2.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20L-FS
- Zoro # G610988313
- UPC # 00195057103955
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.035 in |
Outside Diameter | 2.625 in |
Details
Stock Thickness | 0.06 in |
Number of Teeth | 20 |
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.09 in |
Tooth Style | L |
Material | Steel |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.035 in, Material Steel, Outside Diameter 2.625 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925385, Pressure Line, 10 micron, Outside-In (MF0058380)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 3/4 FB (250A-1 TL 3/4 FB)
- ORS Ball Bearing, 35mm Bore, 80mm, Sealed (6307 2RS C3 G93)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves