Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 20L-FA
Zoro # G910988143
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Inside Diameter 2.035 in
- Stock Thickness 0.06 in
- Pitch 0.375 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20L-FA
- Zoro # G910988143
- UPC # 00195057103627
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.035 in |
Outside Diameter | 2.625 in |
Details
Number of Teeth | 20 |
Stock Thickness | 0.06 in |
Pitch | 0.375 in |
Material | Aluminum |
Tooth Style | L |
Overall Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.035 in, Material Aluminum, Outside Diameter 2.625 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-D-MINI-A (LFR-D-MINI-A)
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE (4M071E)
- TRITAN Radial Ball Bearing, PS, 60mm, 6012ZZ (6012 ZZ/C3 PRX)
- BESTORQ Banded Cogged Belt, 69 in Outside Length, 1.98 in Top Width, 3 Ribs (BX66/03)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulleys & Sheaves