Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 20H-FA
Zoro # G110988509
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.09 in
- Inside Diameter 2.629 in
- Overall Thickness 0.125 in
- Material Aluminum
- Number of Teeth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H-FA
- Zoro # G110988509
- UPC # 00195057104860
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.629 in |
Outside Diameter | 3.42 in |
Details
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Material | Aluminum |
Number of Teeth | 20 |
Pitch | 0.5 in |
Tooth Style | H |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.629 in, Material Aluminum, Outside Diameter 3.42 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- DIXON Female to Thor Coupler, (F)NPT, 1/2, Steel (4PF6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (80BS15H X 1 1/2)
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (A50/4L520)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts