Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 20-8M-FA
Zoro # G810988281
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style HTD
- Outside Diameter 2.355 in
- Stock Thickness 0.09 in
- Inside Diameter 1.566 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-8M-FA
- Zoro # G810988281
- UPC # 00195057195462
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.355 in |
Inside Diameter | 1.566 in |
Details
Material | Aluminum |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.09 in |
Number of Teeth | 20 |
Pitch | 8 mm |
Overall Thickness | 0.125 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 1.566 in, Material Aluminum, Outside Diameter 2.355 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- GROZ Air Regulator, 3/8in NPT, 88 cfm, 220 psi (R14924)
- BESTORQ Aftermarket replacement for 11969 SNAPPER 5001 Belt, W/51" Belt O.C., 4LK510 (4LK510)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves