Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 20-5M-FA
Zoro # G810987789
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 1.375 in
- Tooth Style HTD
- Stock Thickness 0.04 in
- Inside Diameter 0.936 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-5M-FA
- Zoro # G810987789
- UPC # 00195057194359
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.375 in |
Inside Diameter | 0.936 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Stock Thickness | 0.04 in |
Pitch | 5 mm |
Overall Thickness | 0.065 in |
Number of Teeth | 20 |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 0.936 in, Material Aluminum, Outside Diameter 1.375 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- SMC Compact Cylinder12mm Bre, 15mm Stroke (CDQ2B12-15DCMZ)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135046.00 (M1135046.00)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulleys & Sheaves