Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 20-3M-FA
Zoro # G910987443
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.574 in
- Outside Diameter 0.895 in
- Number of Teeth 20
- Overall Thickness 0.052 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-3M-FA
- Zoro # G910987443
- UPC # 00195057192805
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.574 in |
Outside Diameter | 0.895 in |
Details
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 20 |
Overall Thickness | 0.052 in |
Tooth Style | HTD |
Material | Aluminum |
Stock Thickness | 0.032 in |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.574 in, Material Aluminum, Outside Diameter 0.895 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- BESTORQ XL Timing Belts (360XL037)
- GLOBAL GSTC-125-07-B One-Piece Threaded Clamping Collar (GSTC-125-07-B)
- GATES Hi-Power II Belts, B96 (B96)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves