Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 20-2P-FA
Zoro # G110987946
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 0.685 in
- Overall Thickness 0.052 in
- Stock Thickness 0.032 in
- Inside Diameter 0.426 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-2P-FA
- Zoro # G110987946
- UPC # 00195057197015
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.685 in |
Inside Diameter | 0.426 in |
Details
Material | Aluminum |
Overall Thickness | 0.052 in |
Stock Thickness | 0.032 in |
Number of Teeth | 20 |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | GT |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.426 in, Material Aluminum, Outside Diameter 0.685 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204507)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- WEATHERHEAD Connector 3/16Inx1/8In Pipe, 0068X03 (68X3)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 115 Volt, Copeland Original OEM Motor (ESP-OL50EM16H)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 62 x 88' (P51480)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulley Parts