Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 19XL-FS
Zoro # G110988363
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.438 in
- Material Steel
- Pitch 0.2 in
- Number of Teeth 19
- Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19XL-FS
- Zoro # G110988363
- UPC # 00195057102712
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.438 in |
Inside Diameter | 1 in |
Details
Material | Steel |
Pitch | 0.2 in |
Number of Teeth | 19 |
Tooth Style | XL |
Overall Thickness | 0.065 in |
Stock Thickness | 0.04 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1 in, Material Steel, Outside Diameter 1.438 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB52 (2TB52)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves