Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 19XL-FA
Zoro # G710988268
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.065 in
- Material Aluminum
- Stock Thickness 0.04 in
- Inside Diameter 1 in
- Outside Diameter 1.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19XL-FA
- Zoro # G710988268
- UPC # 00195057102422
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1.438 in |
Details
Overall Thickness | 0.065 in |
Material | Aluminum |
Stock Thickness | 0.04 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.2 in |
Number of Teeth | 19 |
Tooth Style | XL |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1 in, Material Aluminum, Outside Diameter 1.438 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 50 ft., Black (PTH150-50-G)
- TOMPKINS Hydraulic Fitting-Steel12MOR-16FOR (6410-12-16)
- DDS Shaft Seal, TC, 0.562in ID, Nitrile Rubber (IN14.2825.46.35TC)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 18 # of Teeth (80BS18H X 2 3/16)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves