Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 19L-FA
Zoro # G610988139
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Pitch 0.375 in
- Number of Teeth 19
- Stock Thickness 0.06 in
- Overall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19L-FA
- Zoro # G610988139
- UPC # 00195057103610
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.91 in |
Outside Diameter | 2.5 in |
Details
Material | Aluminum |
Pitch | 0.375 in |
Number of Teeth | 19 |
Stock Thickness | 0.06 in |
Overall Thickness | 0.09 in |
Tooth Style | L |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.91 in, Material Aluminum, Outside Diameter 2.5 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P4B-BAR-307 BEARINGS (004090)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- NTN NTN 6206ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded (6206ZZ)
- TB WOODS V-belt Sheave, Narrow, 3V2.5 dia. x 3-JA (3V253)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulley Parts