Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 19H-FS
Zoro # G010988500
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.256 in
- Inside Diameter 2.504 in
- Overall Thickness 0.125 in
- Material Steel
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19H-FS
- Zoro # G010988500
- UPC # 00195057105065
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.256 in |
Inside Diameter | 2.504 in |
Details
Overall Thickness | 0.125 in |
Material | Steel |
Tooth Style | H |
Stock Thickness | 0.09 in |
Number of Teeth | 19 |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.504 in, Material Steel, Outside Diameter 3.256 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- WRS Alum-a-Lub Lubricating Cleaner-9.4oz Metal, Tools, Locks. (025-42)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 3/8in Dia. Dia., 4', Black (H3A0.38BK-4)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X100KW)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves