Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 19H-FA
Zoro # G010988494
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 19
- Overall Thickness 0.125 in
- Stock Thickness 0.09 in
- Inside Diameter 2.504 in
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19H-FA
- Zoro # G010988494
- UPC # 00195057104853
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.504 in |
Outside Diameter | 3.256 in |
Details
Number of Teeth | 19 |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Tooth Style | H |
Material | Aluminum |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.504 in, Material Aluminum, Outside Diameter 3.256 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- ENERPAC Repair Kit (RCS502K)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulley Parts