Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 19-5M-FA
Zoro # G410987752
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.065 in
- Outside Diameter 1.312 in
- Material Aluminum
- Inside Diameter 0.887 in
- Number of Teeth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-5M-FA
- Zoro # G410987752
- UPC # 00195057194342
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.312 in |
Inside Diameter | 0.887 in |
Details
Overall Thickness | 0.065 in |
Material | Aluminum |
Number of Teeth | 19 |
Pitch | 5 mm |
Stock Thickness | 0.04 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 0.887 in, Material Aluminum, Outside Diameter 1.312 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) (234253)
- DYNABRADE Propane Torch, 96340 (96340)
- WESTWARD Grease Fitting, 30 Deg., Stl, 29/32" L, PK10 (52NZ58)
- REELCRAFT Hose Reel 1X50Ft Fuel W/Out Hose (FD84000 OLP)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves