Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 19-3M-FA
Zoro # G110987458
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Pitch 3 mm
- Inside Diameter 0.543 in
- Outside Diameter 0.815 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-3M-FA
- Zoro # G110987458
- UPC # 00195057192799
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.543 in |
Outside Diameter | 0.815 in |
Details
Material | Aluminum |
Pitch | 3 mm |
Tooth Style | HTD |
Stock Thickness | 0.032 in |
Overall Thickness | 0.052 in |
Number of Teeth | 19 |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.543 in, Material Aluminum, Outside Diameter 0.815 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 3/4-16 (4411-8S)
- CONTINENTAL CONTITECH BX66 Cogged V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (BX66)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulleys & Sheaves