Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 18XL-FA
Zoro # G310988279
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.065 in
- Tooth Style XL
- Number of Teeth 18
- Inside Diameter 0.936 in
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18XL-FA
- Zoro # G310988279
- UPC # 00195057102415
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.936 in |
Outside Diameter | 1.375 in |
Details
Overall Thickness | 0.065 in |
Tooth Style | XL |
Number of Teeth | 18 |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.936 in, Material Aluminum, Outside Diameter 1.375 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16852 (06Z-156)
- BUNTING BEARINGS Nylon Flange Bearing, 1/2x1-1/2" L, PK15 (NF081024)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- PIX Belt, A/4L, 1/2 x 158 in. OC (A156)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulley Parts