Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 18MP-FA
Zoro # G210988058
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.08 in
- Material Aluminum
- Inside Diameter 0.374 in
- Tooth Style MXL
- Stock Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18MP-FA
- Zoro # G210988058
- UPC # 00195057100312
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.374 in |
Outside Diameter | 0.635 in |
Details
Pitch | 0.08 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | MXL |
Stock Thickness | 0.032 in |
Overall Thickness | 0.052 in |
Number of Teeth | 18 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.374 in, Material Aluminum, Outside Diameter 0.635 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSQ-6-4 (QSQ-6-4)
- MRC Double Row Ball Brgs, #5205 (5205)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JN, Neoprene (3JN)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, Auto, 3/8" (F353F)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves