Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 18L-FS
Zoro # G110988295
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.06 in
- Number of Teeth 18
- Tooth Style L
- Outside Diameter 2.375 in
- Inside Diameter 1.824 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18L-FS
- Zoro # G110988295
- UPC # 00195057103917
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.375 in |
Inside Diameter | 1.824 in |
Details
Stock Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 18 |
Tooth Style | L |
Overall Thickness | 0.09 in |
Material | Steel |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.824 in, Material Steel, Outside Diameter 2.375 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- SEALMASTER Pillow Block Bearing, Ball, 2-15/16" Bore (NP-47)
- MTD Belt-Spindle (954-04118)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulley Parts