Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 18L-FA
Zoro # G910988198
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.09 in
- Stock Thickness 0.06 in
- Inside Diameter 1.824 in
- Outside Diameter 2.375 in
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18L-FA
- Zoro # G910988198
- UPC # 00195057103603
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.824 in |
Outside Diameter | 2.375 in |
Details
Overall Thickness | 0.09 in |
Stock Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 18 |
Material | Aluminum |
Pitch | 0.375 in |
Tooth Style | L |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.824 in, Material Aluminum, Outside Diameter 2.375 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42)
- ZORO SELECT QD Bushing, Series QT, Bore 38mm (QT38MM)
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- PLEWS-EDELMANN Standard Duty Pistol Grease Gun (30-300)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulleys & Sheaves