Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 18H-FS
Zoro # G610988481
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.09 in
- Outside Diameter 3.1 in
- Overall Thickness 0.125 in
- Material Steel
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H-FS
- Zoro # G610988481
- UPC # 00195057105041
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.1 in |
Inside Diameter | 2.379 in |
Details
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Material | Steel |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 18 |
Tooth Style | H |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.379 in, Material Steel, Outside Diameter 3.1 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 32282196 / INGERSOLL RAND (B1AF0009250)
- ARO Valve, 1" NPT Port, 120VAC (K218SS-120-A)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulley Parts