Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 18H-FA
Zoro # G210988447
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.09 in
- Inside Diameter 2.379 in
- Overall Thickness 0.125 in
- Tooth Style H
- Outside Diameter 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H-FA
- Zoro # G210988447
- UPC # 00195057104846
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.379 in |
Outside Diameter | 3.1 in |
Details
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Tooth Style | H |
Material | Aluminum |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 18 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.379 in, Material Aluminum, Outside Diameter 3.1 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 45" (B45)
- ZORO SELECT FHP Sheave, 2AK74-QT (2AK74)
- CHIEF Hydraulic PTO Pump, 1000RPM, 25 Min. HP (GP-PTO-A-5-21-S)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM (1002496)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulleys & Sheaves