Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 18-5M-FA
Zoro # G410987813
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Stock Thickness 0.04 in
- Inside Diameter 0.81 in
- Outside Diameter 1.25 in
- Overall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18-5M-FA
- Zoro # G410987813
- UPC # 00195057194335
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.81 in |
Outside Diameter | 1.25 in |
Details
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Pitch | 5 mm |
Tooth Style | HTD |
Number of Teeth | 18 |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 0.81 in, Material Aluminum, Outside Diameter 1.25 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190299-6S)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6202ZZ)
- INTERSTATE PNEUMATICS Jack Hammer Red Rhino Rubber Hose 3/4 Inch x 100 feet 300 PSI (HJ19-100E)
- LUBRIPLATE Sfl-2, 35 Lb Pail, Synthetic H-1 Food Grade Multi-Purpose Grease (L0198-035)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves