Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 18-2P-FA
Zoro # G710987940
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style GT
- Material Aluminum
- Pitch 2 mm
- Overall Thickness 0.052 in
- Inside Diameter 0.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18-2P-FA
- Zoro # G710987940
- UPC # 00195057197008
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.374 in |
Outside Diameter | 0.635 in |
Details
Tooth Style | GT |
Material | Aluminum |
Pitch | 2 mm |
Overall Thickness | 0.052 in |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.032 in |
Number of Teeth | 18 |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.374 in, Material Aluminum, Outside Diameter 0.635 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-3/4 (CB182014)
- TIMKEN TIM-43112, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 43112 (43112)
- EM&S Motor Mounting A-Bracket, 5.376" Motor Centerline, Galvanized (C5954-2TG)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY 1VP 44 X 088 (P06690)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulleys & Sheaves