Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 17XL-FS
Zoro # G110988417
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.313 in
- Pitch 0.2 in
- Stock Thickness 0.04 in
- Tooth Style XL
- Overall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17XL-FS
- Zoro # G110988417
- UPC # 00195057102675
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.313 in |
Inside Diameter | 0.887 in |
Details
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.04 in |
Tooth Style | XL |
Overall Thickness | 0.065 in |
Material | Steel |
Number of Teeth | 17 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.887 in, Material Steel, Outside Diameter 1.313 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia (SSR3 2RS FM222)
- GATES Super HC Molded Notch Belts, 3VX950 (3VX950)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.244 cu in/rev, 4000 PSI Max (1850224)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-231P-200)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulley Parts