Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 17XL-FA
Zoro # G010988258
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Material Aluminum
- Inside Diameter 0.887 in
- Overall Thickness 0.065 in
- Outside Diameter 1.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17XL-FA
- Zoro # G010988258
- UPC # 00195057102408
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.887 in |
Outside Diameter | 1.313 in |
Details
Pitch | 0.2 in |
Material | Aluminum |
Overall Thickness | 0.065 in |
Tooth Style | XL |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 17 |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.887 in, Material Aluminum, Outside Diameter 1.313 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2Z JEM)
- SPEEDAIRE Stopper Assembly, 3/8 (TT2CUC73G)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-37 (14MGT-1568-37)
- INGERSOLL-RAND Thrust Bearing (IR2015-105)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulley Parts