Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 17MP-FA
Zoro # G410988049
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.61 in
- Inside Diameter 0.35 in
- Tooth Style MXL
- Overall Thickness 0.045 in
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17MP-FA
- Zoro # G410988049
- UPC # 00195057100305
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.61 in |
Inside Diameter | 0.35 in |
Details
Tooth Style | MXL |
Overall Thickness | 0.045 in |
Pitch | 0.08 in |
Number of Teeth | 17 |
Stock Thickness | 0.025 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.045 in, Inside Diameter 0.35 in, Material Aluminum, Outside Diameter 0.61 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Oil/Water Separator, 3 gal., 150 HP, 27in H (MP-0350)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 7/8 In (QT78)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves