Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 17L-FS
Zoro # G210988263
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 17
- Pitch 0.375 in
- Stock Thickness 0.06 in
- Inside Diameter 1.701 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17L-FS
- Zoro # G210988263
- UPC # 00195057103894
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.701 in |
Outside Diameter | 2.25 in |
Details
Number of Teeth | 17 |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.375 in |
Stock Thickness | 0.06 in |
Material | Steel |
Overall Thickness | 0.09 in |
Tooth Style | L |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.701 in, Material Steel, Outside Diameter 2.25 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 30 In (QS 1 L 30)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulley Parts