Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 17H-FS
Zoro # G010988517
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.938 in
- Tooth Style H
- Stock Thickness 0.09 in
- Pitch 0.5 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17H-FS
- Zoro # G010988517
- UPC # 00195057105027
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.938 in |
Inside Diameter | 2.255 in |
Details
Tooth Style | H |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.09 in |
Pitch | 0.5 in |
Material | Steel |
Overall Thickness | 0.125 in |
Number of Teeth | 17 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.255 in, Material Steel, Outside Diameter 2.938 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A75 (51EU07)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulley Parts