Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 17H-FA
Zoro # G610988467
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.938 in
- Pitch 0.5 in
- Overall Thickness 0.125 in
- Inside Diameter 2.255 in
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17H-FA
- Zoro # G610988467
- UPC # 00195057104839
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.938 in |
Inside Diameter | 2.255 in |
Details
Pitch | 0.5 in |
Overall Thickness | 0.125 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | H |
Stock Thickness | 0.09 in |
Material | Aluminum |
Number of Teeth | 17 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.255 in, Material Aluminum, Outside Diameter 2.938 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 44, Zinc, PK10 (100 44 H)
- CURT Towing Coupler, Black, 9-5/8 in Overall L (25471)
- PARKER Indicator, Pop-up (932905)
- SPEEDAIRE Silencer Muffler, 3/8 In. NPT, 1 In. Hex (1EJW8)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulley Parts