Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 17-5M-FA
Zoro # G310987845
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.04 in
- Overall Thickness 0.065 in
- Number of Teeth 17
- Outside Diameter 1.187 in
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17-5M-FA
- Zoro # G310987845
- UPC # 00195057194328
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.187 in |
Inside Diameter | 0.748 in |
Details
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Number of Teeth | 17 |
Item | Timing Pulley Bar Stock Flange |
Pitch | 5 mm |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 0.748 in, Material Aluminum, Outside Diameter 1.187 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (5MMD2)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves