Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 16XL-FS
Zoro # G910988402
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Outside Diameter 1.25 in
- Pitch 0.2 in
- Inside Diameter 0.81 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16XL-FS
- Zoro # G910988402
- UPC # 00195057102651
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.25 in |
Inside Diameter | 0.81 in |
Details
Tooth Style | XL |
Pitch | 0.2 in |
Material | Steel |
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 16 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.81 in, Material Steel, Outside Diameter 1.25 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- BOWER Tapered Roller Bearing Cone - 3.6875 In Id X 1.1406 In W (42368)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 11/16" Piston Bore (ZUSASES-25)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts