Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 16XL-FA
Zoro # G710988299
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Material Aluminum
- Inside Diameter 0.81 in
- Overall Thickness 0.065 in
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16XL-FA
- Zoro # G710988299
- UPC # 00195057102392
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.81 in |
Outside Diameter | 1.25 in |
Details
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.2 in |
Material | Aluminum |
Overall Thickness | 0.065 in |
Number of Teeth | 16 |
Stock Thickness | 0.04 in |
Tooth Style | XL |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.81 in, Material Aluminum, Outside Diameter 1.25 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6202L11(1)VVC3E CMU5, 6200 Series Single Row Deep Groove Ball Bearing (6202L11(1)VVC3E CMU5)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SPLIT FLG HALF (SFX-16)
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A3006)
- BAILEY HYDRAULICS Riveted Roller Chain Box-Stainless Steel:50Ss Chain Size, 10 Ft.Length (131307)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulleys & Sheaves