Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 16MP-FA
Zoro # G910988044
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.58 in
- Inside Diameter 0.322 in
- Stock Thickness 0.025 in
- Number of Teeth 16
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16MP-FA
- Zoro # G910988044
- UPC # 00195057100299
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.58 in |
Inside Diameter | 0.322 in |
Details
Stock Thickness | 0.025 in |
Number of Teeth | 16 |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Tooth Style | MXL |
Overall Thickness | 0.045 in |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.045 in, Inside Diameter 0.322 in, Material Aluminum, Outside Diameter 0.58 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- INGERSOLL-RAND Maintenance Kit, For 20-30 HP Compressor (38462750)
- NTN NTN AS202-010, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (AS202-010)
- FESTO Pneumatic Valve J-5-PK-3 (J-5-PK-3)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulleys & Sheaves