Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 16L-FS
Zoro # G310988323
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter 1.578 in
- Material Steel
- Number of Teeth 16
- Tooth Style L
- Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16L-FS
- Zoro # G310988323
- UPC # 00195057103870
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.578 in |
Outside Diameter | 2.125 in |
Details
Material | Steel |
Number of Teeth | 16 |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | L |
Pitch | 0.375 in |
Stock Thickness | 0.06 in |
Overall Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.578 in, Material Steel, Outside Diameter 2.125 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 6 oz. Epoxy Finish Pistol Oiler with 6" Rigid Spout (50-515)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4FP)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X04X04SS)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulley Parts