Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 16L-FA
Zoro # G010988180
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.125 in
- Number of Teeth 16
- Tooth Style L
- Stock Thickness 0.06 in
- Overall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16L-FA
- Zoro # G010988180
- UPC # 00195057103580
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.125 in |
Inside Diameter | 1.578 in |
Details
Number of Teeth | 16 |
Tooth Style | L |
Stock Thickness | 0.06 in |
Overall Thickness | 0.09 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.578 in, Material Aluminum, Outside Diameter 2.125 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Nh-1 Copper/Injector Cleaning (NH1)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Yellow (FRT075-50-G)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (13V753)
- AAON PULLEY 1VP 44X113 (P34590)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts