Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 16H-FS
Zoro # G210988508
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Thickness 0.125 in
- Outside Diameter 2.78 in
- Inside Diameter 2.129 in
- Stock Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16H-FS
- Zoro # G210988508
- UPC # 00195057105003
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.78 in |
Inside Diameter | 2.129 in |
Details
Material | Steel |
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 16 |
Tooth Style | H |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 2.129 in, Material Steel, Outside Diameter 2.78 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MOR TEE (6803-08-08-08)
- MILLER STEPHENSON Dry Lubricant, 1 Qt., Glass (MS-143XD)
- WILKERSON Filter Element.003 Micron (MXP-95-532)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 3/4" (AL10034)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves