Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 16-5M-FA
Zoro # G610987828
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.04 in
- Inside Diameter 0.684 in
- Outside Diameter 1.093 in
- Material Aluminum
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16-5M-FA
- Zoro # G610987828
- UPC # 00195057194311
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.684 in |
Outside Diameter | 1.093 in |
Details
Stock Thickness | 0.04 in |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Pitch | 5 mm |
Tooth Style | HTD |
Number of Teeth | 16 |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 0.684 in, Material Aluminum, Outside Diameter 1.093 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (MANUAL DRAIN) (C908N)
- LDI INDUSTRIES Reservoir, Oil, 5/8 Oz (RDF101-01)
- D&D 1120mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1120)
- CLIMAX METAL PRODUCTS 1C-125 One-Piece Clamping Collar (1C-125)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulley Parts